LED Undercabinet Light, 8", Bronze

Item #: 661228
Cat #: NCA-LED-8-BZ
UPC: 782042811119
Sign In or Register to view pricing and more.
Documents & Guides
8" LED Under Cabinet Fixture, CounterAttack, 4.5W, 120V, 35,500 Hour, Speedlink, Dimmable, Color: Bronze.

Overview

8" LED Under Cabinet Fixture, CounterAttack, 4.5W, 120V, 35,500 Hour, Speedlink, Dimmable, Color: Bronze.
Low profile CounterAttack series with integral dimmable electronic driver provides even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or SpeedLink cables. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in four lengths and three finishes.
Also known as: 782042811119, NCA-LED-8-BZ

Specifications

Volts AC: 120
Length: 8 in
Color: Bronze
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color: Bronze
Light Technology: LED
Length: 8 in
Wattage: 4.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)