12" LED Undercabinet Track, Black
Item #:
672537
Cat #:
HU2012MB
UPC:
080083633661
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Documents & Guides
12" LED Undercabinet Track, Matte Black ***Pucks Sold Separately***
Overview
12" LED Undercabinet Track, Matte Black ***Pucks Sold Separately***
Cooper Lighting under cabinet light linear connector system is ideal for task, accent, office, cove, utility and display lighting, delivers a low-profile design with easy installation. Track mounted driver is equipped with sensitive touch hi-med-low-off switch.
Also known as: 080083633661, HU2012MB
Specifications
Length: | 1 ft, 12 in |
Color: | Matte Black |
Light Technology: | LED |
Length: | 1 ft, 12 in |
Light Technology: | LED |
Color: | Matte Black |
Customer Reviews
No reviews for this product
(0)