LED Undercabinet Power Supply, 45W

Item #: 620114
Cat #: HU20C45P
UPC: 080083633807
Sign In or Register to view pricing and more.
Documents & Guides
Halo HU20C45P LED Undercab 45W AC Power Supply, White.

Overview

Halo HU20C45P LED Undercab 45W AC Power Supply, White.
Ideal for task, accent, office, cove, utility and display lighting, the Halo HU20 Undercabinet delivers a low-profile design with easy installation. Track mounted driver is equipped with sensitive touch Hi-Med-Low-Off switch. Track sections are available in 12”, 18”, or 24” lengths and can be field cut to fit almost anywhere. The connector cable makes it easy to link one unit to another and one driver can drive up to 7 pucks.
Also known as: 080083633807, HU20C45P

Specifications

Wattage: 45
Color: White
Light Technology: LED
Wattage: 45
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)