12" LED Cabinet Light, 2700K, 262 Lumen, 120V, White
Item #:
965019
Cat #:
4U27K12WHT
UPC:
783927493253
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
4U Series LED Collection, 12 Inch Cabinet Light, 2700K, 262 Lumen, 93CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Overview
4U Series LED Collection, 12 Inch Cabinet Light, 2700K, 262 Lumen, 93CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Also known as: 783927493253, 4U27K12WHT
Specifications
Length: | 1 ft |
Lumens: | 260 |
Volts AC: | 120 |
Color: | Frosted, White |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Length: | 1 ft |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Lumens: | 260 |
Color: | Frosted, White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)