30" LED Cabinet Light, 2700K, 702 Lumen, 120V, White

Item #: 965751
Cat #: 4U27K30WHT
UPC: 783927493307
Sign In or Register to view pricing and more.
Documents & Guides
4U Series LED Collection, 30 Inch Cabinet Light, 2700K, 702 Lumen, 93CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable

Overview

4U Series LED Collection, 30 Inch Cabinet Light, 2700K, 702 Lumen, 93CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Also known as: 783927493307, 4U27K30WHT

Specifications

Length: 30 in
Volts AC: 120
Color: Frosted, White
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Length: 30 in
Color: Frosted, White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Lumens: 700
Light Technology: LED

Customer Reviews

No reviews for this product
(0)