22" LED Cabinet Light, 3000K, 551 Lumen, 120V, White
Item #:
968982
Cat #:
4U30K22WHT
UPC:
783927493376
Sign In or Register to view pricing and more.
Sustainable
4U Series LED Collection, 22 Inch Cabinet Light, 3000K, 551 Lumen, 94CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Overview
4U Series LED Collection, 22 Inch Cabinet Light, 3000K, 551 Lumen, 94CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Ever noticed the areas you use the most - kitchen counters, office desks, laundry folding stations, work benches - have the least amount of light? The cabinet itself casts a shadow, making these spaces with the most detailed activities less functional. Cabinet lighting is designed to illuminate these high-use surfaces, and a whole lot more. Consider these uses when designing your space to get the most out of your lighting plan
Also known as: 783927493376, 4U30K22WHT
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 550 |
Volts AC: | 120 |
Color: | Frosted, White |
Length: | 22 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Length: | 22 in |
Dimmable: | Yes |
Lumens: | 550 |
Color: | Frosted, White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)