19.25" 10W LED Undercabinet Light, White

Item #: 905503
Cat #: 523-000027-73
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
19-1/4" 10W LED Undercabinet Light, 3000K, Lumens: 450, Life: 50,000 Hours, 120V, Compatible With: eW Profile Powercore, Color: White. Includes: Mounting Clips, End-to-End Connector. Energy Star Rated.

Overview

19-1/4" 10W LED Undercabinet Light, 3000K, Lumens: 450, Life: 50,000 Hours, 120V, Compatible With: eW Profile Powercore, Color: White. Includes: Mounting Clips, End-to-End Connector. Energy Star Rated.
Also known as: 523-000027-73

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Color: White
Length: 19.250 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 19.250 in
Wattage: 10
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)