Undercabinet Light, T5, 42-1/2", 13W, 120V, White
Item #:
223637
Cat #:
EU-42
UPC:
847801014702
Sign In or Register to view pricing and more.
Documents & Guides
Flour Undercabinet Lighting
Overview
Flour Undercabinet Lighting
Also known as: 847801014702, EU-42
Specifications
Wattage: | 13 |
Type: | Undercabinet Light |
Volts AC: | 120 |
Color: | White |
Length: | 42.500 in |
Wattage: | 13 |
Volts AC: | 120 |
Length: | 42.500 in |
Type: | Undercabinet Light |
Color: | White |
Customer Reviews
No reviews for this product
(0)