60W A19 VS FROSTED 130V

Item #: 742799
Cat #: 76019
UPC: 807154760190
Sign In or Register to view pricing and more.
Documents & Guides
60W A19 VS FROSTED 130V E26 HALCO

Overview

60W A19 VS FROSTED 130V E26 HALCO
Also known as: 807154760190, 76019

Specifications

Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Lumens: 640
Wattage: 60
Type: Incandescent
Color Rendering Index (CRI): 99
Lumens: 640
Type: Incandescent
Base: Medium Screw (E26)
Wattage: 60

Customer Reviews

No reviews for this product
(0)