12" Xenon Harmonization 120V Cabinet Light, 40W, White

Item #: 967633
Cat #: 4U120X12WHT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4U Series, 12 Inch Xenon Harmonization 120 Volt Cabinet Light, 2-Lamp, 40 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable ***DISCONTINUED***

Overview

4U Series, 12 Inch Xenon Harmonization 120 Volt Cabinet Light, 2-Lamp, 40 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable ***DISCONTINUED***
Also known as: 4U120X12WHT

Specifications

Length: 1 ft, 12 in
Volts AC: 120
Color: Frosted, White
Wattage: 40
Material: Aluminum
Light Technology: Xenon
Length: 1 ft, 12 in
Color: Frosted, White
Material: Aluminum
Volts AC: 120
Wattage: 40
Light Technology: Xenon

Customer Reviews

No reviews for this product
(0)