22" Xenon Harmonization 120V Cabinet Light, 20W, White

Item #: 967634
Cat #: 4U120X22WHT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
22" Xenon Harmonization 120V Cabinet Light, 20W, White4U Series, 22 Inch Xenon Harmonization 120 Volt Cabinet Light, 3-Lamp, 20 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable

Overview

22" Xenon Harmonization 120V Cabinet Light, 20W, White4U Series, 22 Inch Xenon Harmonization 120 Volt Cabinet Light, 3-Lamp, 20 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable
Also known as: 4U120X22WHT

Specifications

Type: Under Cabinet Light
Volts AC: 120
Color: Frosted, White
Wattage: 20
Length: 22 in
Material: Aluminum
Type: Under Cabinet Light
Color: Frosted, White
Length: 22 in
Volts AC: 120
Wattage: 20
Material: Aluminum

Customer Reviews

No reviews for this product
(0)