LED Linear Light, 8 Watt, 280 Lumen, 3000K, 95 CRI, 120 Volt

Item #: 610980
Cat #: ALLNLEDTM4
UPC: 786776178173
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Light, 8 Watt, 280 Lumen, 3000K, 95 CRI, 120 Volt

Overview

LED Linear Light, 8 Watt, 280 Lumen, 3000K, 95 CRI, 120 Volt
Perfect anywhere a brighter countertop work space is required, or where counter real estate is limited. - Enjoy a bright lighting option for illuminating countertop work spaces that plugs directly into any system module. - Can be controlled remotely when used with the adorne Direct Wire Modular Track. - When paired with the adorne Paddle Dimmer, LED Linear Lights can be dimmed as well as turned on and off. - Recommended positioning of the LED Linear Light is one light for every 18ö of modular track. - Features a sleek, titanium finish.-HGTV, HGTV Smart Home, HGTV Smart Home Giveaway and their associated logos are trademarks of Scripps Network, LLC. Used with permission, all rights reserved.
Also known as: 786776178173, ALLNLEDTM4

Specifications

Lumens: 280
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 8
Light Technology: LED
Lumens: 280
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 8

Customer Reviews

No reviews for this product
(0)