LED Puck Light

Item #: 1162963
Cat #: OMNI-1-BK
UPC: 714176001623
Sign In or Register to view pricing and more.
Documents & Guides
OMNI LED Puck, Black, 12V, DC 3.2W, 140 Lumens

Overview

OMNI LED Puck, Black, 12V, DC 3.2W, 140 Lumens
Durable low voltage steel puck lights in three finishesemit 2700K Warm White LED light with an 85 CRI.
Also known as: 714176001623, OMNI-1-BK

Specifications

Lumens: 140
Color: Black
Volts DC: 12
Wattage: 3.200
Light Technology: LED
Lumens: 140
Volts DC: 12
Light Technology: LED
Color: Black
Wattage: 3.200

Customer Reviews

No reviews for this product
(0)