Puck Light, Black

Item #: 106446
Cat #: HR-88-BK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage Halogen Button Light, 20W, Black

Overview

Low Voltage Halogen Button Light, 20W, Black
Also known as: HR-88-BK

Specifications

Volts AC: 12
Wattage: 20
Color: Black
Diameter: 2 5/8 in
Light Technology: Xenon
Volts AC: 12
Color: Black
Light Technology: Xenon
Wattage: 20
Diameter: 2 5/8 in

Customer Reviews

No reviews for this product
(0)