Undercabinet Light, T5, 12-1/4", 8W, 120V, White
Item #:
326155
Cat #:
EU-12
UPC:
847801014627
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 12-1/4 inch, Color: White
Overview
Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 12-1/4 inch, Color: White
Also known as: 847801014627, EU-12
Specifications
Length: | 1 ft, 12 in |
Volts AC: | 120 |
Color: | White |
Wattage: | 8 |
Light Technology: | Fluorescent |
Length: | 1 ft, 12 in |
Color: | White |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Wattage: | 8 |
Customer Reviews
No reviews for this product
(0)