Undercabinet Light, T8/T12, 24", 17/20W, 120V, White
Item #:
269929
Cat #:
EZU-24-T8/T12-E
UPC:
847801017123
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, T8/T12, 17/20 Watt, 120 Volt, Length: 24 inch, Color: White
Overview
Undercabinet Light, T8/T12, 17/20 Watt, 120 Volt, Length: 24 inch, Color: White
Also known as: 847801017123, EZU-24-T8/T12-E
Specifications
Volts AC: | 120 |
Wattage: | 20, 17 |
Length: | 24 in , 2 ft |
Color: | White |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Wattage: | 20, 17 |
Color: | White |
Customer Reviews
No reviews for this product
(0)