Undercabinet Light, T8, 24-1/4", 17W, 120V, White

Item #: 493494
Cat #: P7007-30EBS
UPC:
Sign In or Register to view pricing and more.
Undercabinet Light, T8, 17 Watt, 120 Volt, Length: 24-1/4 inch, Color: White

Overview

Undercabinet Light, T8, 17 Watt, 120 Volt, Length: 24-1/4 inch, Color: White
Also known as: P7007-30EBS

Specifications

Type: Undercabinet Light
Volts AC: 120
Wattage: 17
Color: White
Standards: California Proposition 65
Length: 24.250 in
Type: Undercabinet Light
Wattage: 17
Standards: California Proposition 65
Volts AC: 120
Color: White
Length: 24.250 in

Customer Reviews

No reviews for this product
(0)