T-8 Undercabinet Lighting & Accessories

50 Found
Metalux

Fluorescent Undercabinet Light, T8, 24", 17W, 120V, White ***Discontinued***

Item #: 450235
CAT #: UC24T8117
UPC: 080083594849
Sign In or Register to view pricing and more.
Lithonia Lighting

48" Undercabinet Fixture

Item #: 124209
CAT #: UC832120SWRM6
UPC: 784231183687
Sign In or Register to view pricing and more.
Progress Lighting

Undercabinet Light, T8, 24-1/4", 17W, 120V, White

Item #: 493494
CAT #: P7007-30EBS
UPC:
Sign In or Register to view pricing and more.
Progress Lighting

Hubbell - Lighting P7018-30EBS

Item #: 502940
CAT #: P7018-30EBS
UPC:
Sign In or Register to view pricing and more.
Progress Lighting

Undercabinet Light, T8, 36-3/16", 25W, 120V, White

Item #: 549157
CAT #: P7008-30EBS
UPC:
Sign In or Register to view pricing and more.
Progress Lighting

PRO P7017-30EBS 1-F15T8 UND CAB EBS

Item #: 507158
CAT #: P7017-30EBS
UPC: 785247172849
Sign In or Register to view pricing and more.
Elite Lighting

48IN UNDER

Item #: 204844
CAT #: EZU-48-T8/T12-E
UPC: 847801017147
Sign In or Register to view pricing and more.
Metalux

Slim T8 Undercabinets

Item #: 267160
CAT #: 8632EB
UPC:
Sign In or Register to view pricing and more.
Metalux

18" Undercabinet, 1 Light

Item #: 688492
CAT #: UC18T8115
UPC: 080083594818
Sign In or Register to view pricing and more.
Metalux

Fixture

Item #: 984312
CAT #: 8600EB
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT 2UC25120GEB10ISCSWM6 2UC 25 120

Item #: 529044
CAT #: 2UC25120GEB10ISCSWM6
UPC: 745973362198
Sign In or Register to view pricing and more.
Elite Lighting

Undercabinet Light, T8/T12, 36", 25/30W, 120V, White

Item #: 269936
CAT #: EZU-36-T8/T12-E
UPC: 847801017130
Sign In or Register to view pricing and more.
Columbia Lighting

UNDER CABINET FIXT

Item #: 291282
CAT #: UC24-117-EU
UPC: 078531023690
Sign In or Register to view pricing and more.
Lithonia Lighting

Diffuser

Item #: 828556
CAT #: DUC848M24
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

36" Undercabinet Fixture

Item #: 424193
CAT #: 2UC25MVOLTGEB10ISM6
UPC: 745972178516
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT 2UC20120LPFM6

Item #: 118024
CAT #: 2UC20120LPFM6
UPC: 784231021958
Sign In or Register to view pricing and more.
Metalux

Fluorescent Undercabinet Light, T8, 24", 17W, 120V, White ***Discontinued***

24", 1 Lamp T8, 17 Watt, 120V, Electronic Ballast, Lamp Included ***Discontinued***
Item #: 450235
CAT #: UC24T8117
UPC: 080083594849
Sign In or Register to view pricing and more.
Lithonia Lighting

48" Undercabinet Fixture

Undercabinet Fixture, 48", Single Lamp T8, 32W, 120V, Electronic Ballast, Rocker Switch Installed ***Lamp Not Included***
Item #: 124209
CAT #: UC832120SWRM6
UPC: 784231183687
Sign In or Register to view pricing and more.
Progress Lighting

Undercabinet Light, T8, 24-1/4", 17W, 120V, White

Undercabinet Light, T8, 17 Watt, 120 Volt, Length: 24-1/4 inch, Color: White
Item #: 493494
CAT #: P7007-30EBS
UPC:
Sign In or Register to view pricing and more.
Progress Lighting

Hubbell - Lighting P7018-30EBS

PROP701830EBS
Item #: 502940
CAT #: P7018-30EBS
UPC:
Sign In or Register to view pricing and more.
Progress Lighting

Undercabinet Light, T8, 36-3/16", 25W, 120V, White

Undercabinet Light, T8, 25 Watt, 120 Volt, Length: 36-3/16 inch, Color: White
Item #: 549157
CAT #: P7008-30EBS
UPC:
Sign In or Register to view pricing and more.
Progress Lighting

PRO P7017-30EBS 1-F15T8 UND CAB EBS

PRO P7017-30EBS 1-F15T8 UND CAB EBS
Item #: 507158
CAT #: P7017-30EBS
UPC: 785247172849
Sign In or Register to view pricing and more.
Elite Lighting

48IN UNDER

ELI EZU-48-T8/T12-E 48IN UNDER
Item #: 204844
CAT #: EZU-48-T8/T12-E
UPC: 847801017147
Sign In or Register to view pricing and more.
Metalux

Slim T8 Undercabinets

48" 1-Lamp 32W - No Rocker Switch - Slim T8 Undercabinets
Item #: 267160
CAT #: 8632EB
UPC:
Sign In or Register to view pricing and more.
Metalux

18" Undercabinet, 1 Light

18 Inch 1 lamp T8 15 Watt 120V Electronic Ballast Lamp Included
Item #: 688492
CAT #: UC18T8115
UPC: 080083594818
Sign In or Register to view pricing and more.
Metalux

Fixture

MET 8600EB *USE ITEM#855012* 18" T8 ELEC DIRECT WIRE UNDER CAB W/ 15W LAMP
Item #: 984312
CAT #: 8600EB
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT 2UC25120GEB10ISCSWM6 2UC 25 120

LIT 2UC25120GEB10ISCSWM6 2UC 25 120 GEB10IS CSW M6
Item #: 529044
CAT #: 2UC25120GEB10ISCSWM6
UPC: 745973362198
Sign In or Register to view pricing and more.
Elite Lighting

Undercabinet Light, T8/T12, 36", 25/30W, 120V, White

Undercabinet Light, T8/T12, 25/30 Watt, 120 Volt, Length: 36 inch, Color: White
Item #: 269936
CAT #: EZU-36-T8/T12-E
UPC: 847801017130
Sign In or Register to view pricing and more.
Columbia Lighting

UNDER CABINET FIXT

COL UC24-117-EU UNDER CABINET FIXT
Item #: 291282
CAT #: UC24-117-EU
UPC: 078531023690
Sign In or Register to view pricing and more.
Lithonia Lighting

Diffuser

Diffuser for UC8 48 in., SKU - 107A3R
Item #: 828556
CAT #: DUC848M24
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

36" Undercabinet Fixture

Undercabinet Fixture, 36", Single T8 Lamp, 25W, Multivolt, Instant Start Electronic Ballast
Item #: 424193
CAT #: 2UC25MVOLTGEB10ISM6
UPC: 745972178516
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT 2UC20120LPFM6

LIT 2UC20120LPFM6 2FT UNDCAB FIX
Item #: 118024
CAT #: 2UC20120LPFM6
UPC: 784231021958
Sign In or Register to view pricing and more.
Page 1 of 4
50 Items found