LED Tape Light Kit, 16.4ft, 3000K
Item #:
1239024
Cat #:
HTL-WW-5MKIT
UPC:
714176014241
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
High Output Tape Light Kit: 24V DC, 4.6W/ft., Lumens: up to 300Lm/ft., Color Temperature: 3000K, Cuttable every 3.94", CRI : 94+, Length: 16.4'. What's included: 16.4ft of Tape Light + 15ft Spool of Wire & All Necessary Connectors & Wireless Remote.
Overview
High Output Tape Light Kit: 24V DC, 4.6W/ft., Lumens: up to 300Lm/ft., Color Temperature: 3000K, Cuttable every 3.94", CRI : 94+, Length: 16.4'. What's included: 16.4ft of Tape Light + 15ft Spool of Wire & All Necessary Connectors & Wireless Remote.
Trulux tape light kits come with everything you need to create linear lighting effects in your home or commercial property. No more piecing together a system or calculating wattage loads because each kit comes standard with hand-held remote, driver, receiver, connectors, and tape light.
Also known as: 714176014241, HTL-WW-5MKIT
Specifications
Color Temperature: | 3000 (Warm White) |
Volts DC: | 24 |
IP/NEMA Rating: | IP54 |
Length: | 16.4 ft |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
IP/NEMA Rating: | IP54 |
Light Technology: | LED |
Volts DC: | 24 |
Length: | 16.4 ft |
Customer Reviews
No reviews for this product
(0)