Jacketed Tape Light, 24V, IP65, 115Lm/Ft, 3000K, 16.4'

Item #: 1163027
Cat #: STL65-WW
UPC: 714176004099
Sign In or Register to view pricing and more.
Documents & Guides
Jacketed Tape Light, Standard Grade, 24 Volt, IP65, 115 Lumen per Foot, 3000K, 16.4 Foot

Overview

Jacketed Tape Light, Standard Grade, 24 Volt, IP65, 115 Lumen per Foot, 3000K, 16.4 Foot
Also known as: 714176004099, STL65-WW

Specifications

Color Temperature: 3000 (Warm White)
Length: 16.4 ft
IP/NEMA Rating: IP65
Light Technology: LED
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP65
Length: 16.4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)