Xenon Undercabinet Light, 3 Light, 18W

Item #: 207997
Cat #: ECOX23
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ecoinch Xenon Undercabinet Light, 3 Light, 120V, 18W, White, 23 in

Overview

Ecoinch Xenon Undercabinet Light, 3 Light, 120V, 18W, White, 23 in
Also known as: ECOX23

Specifications

Length: 23 in
Wattage: 18
Type: Under Cabinet Accessory
Volts AC: 120
Color: White
Length: 23 in
Type: Under Cabinet Accessory
Color: White
Wattage: 18
Volts AC: 120

Customer Reviews

No reviews for this product
(0)