Xenon Undercabinet Light, 16", 35W, 120V, White

Item #: 106460
Cat #: NCAX-120-16WT
UPC: 782042933798
Sign In or Register to view pricing and more.
Documents & Guides
16" 2-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 16"L x 5"W x 1.5"H - White

Overview

16" 2-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 16"L x 5"W x 1.5"H - White
Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or hardwired. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.
Also known as: 782042933798, NCAX-120-16WT

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color: White
Length: 16 in
Light Technology: Xenon
Wattage: 35
Volts AC: 120
Length: 16 in
Color Temperature: 2900 (Warm White)
Color: White
Light Technology: Xenon

Customer Reviews

No reviews for this product
(0)