Xenon Undercabinet Light, 24", 35W, 120V, Bronze
Item #:
118558
Cat #:
NCAX-120-24BZ
UPC:
782042933774
Sign In or Register to view pricing and more.
Documents & Guides
24" 3-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 24"L x 5"W x 1.5" H - Bronze
Overview
24" 3-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 24"L x 5"W x 1.5" H - Bronze
Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or hardwired. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.
Also known as: 782042933774, NCAX-120-24BZ, low profile under counter light
Specifications
Wattage: | 35 |
Color Temperature: | 2900 (Warm White) |
Volts AC: | 120 |
Length: | 24 in , 2 ft |
Color: | Bronze |
Light Technology: | Xenon |
Wattage: | 35 |
Volts AC: | 120 |
Color: | Bronze |
Color Temperature: | 2900 (Warm White) |
Length: | 24 in , 2 ft |
Light Technology: | Xenon |
Customer Reviews
No reviews for this product
(0)