Xenon Undercabinet Light, 24", 35W, 120V, White

Item #: 124930
Cat #: NCAX-120-24WT
UPC: 782042933767
Sign In or Register to view pricing and more.
Documents & Guides
24" 3-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 24"L x 5"W x 1.5" H - White - Dimmable

Overview

24" 3-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 24"L x 5"W x 1.5" H - White - Dimmable
Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or hardwired. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.
Also known as: 782042933767, NCAX-120-24WT, hood light

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Volts AC: 120
Length: 24 in , 2 ft
Color: White
Light Technology: Xenon
Wattage: 35
Volts AC: 120
Color: White
Color Temperature: 2900 (Warm White)
Length: 24 in , 2 ft
Light Technology: Xenon

Customer Reviews

No reviews for this product
(0)