Xenon Undercabinet Light, 32", 35W, 120V, White

Item #: 122341
Cat #: NCAX-120-32-WT
UPC: 782042933859
Sign In or Register to view pricing and more.
Documents & Guides
32" 4 Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) - Dimensions: 32"L x 5"W x 1 1/2"H - White

Overview

32" 4 Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) - Dimensions: 32"L x 5"W x 1 1/2"H - White
Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or hardwired. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.
Also known as: 782042933859, NCAX-120-32-WT

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Volts AC: 120
Length: 32 in
Color: White
Light Technology: Xenon
Wattage: 35
Volts AC: 120
Color: White
Color Temperature: 2900 (Warm White)
Length: 32 in
Light Technology: Xenon

Customer Reviews

No reviews for this product
(0)