This product has been discontinued.
Undercabinet Light, Xenon, 3-Light, 21-1/2", 18W, 12V, Stainless
Item #:
102205
Cat #:
10581SS
UPC:
783927108225
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 3-Light, 21-1/2", 18W, 12V, Stainless SteelUndercabinet Light, Xenon, 3-Light, 18 Watt, 12 Volt, Length: 21-1/2 inch, Color: Stainless Steel
Overview
Undercabinet Light, Xenon, 3-Light, 21-1/2", 18W, 12V, Stainless SteelUndercabinet Light, Xenon, 3-Light, 18 Watt, 12 Volt, Length: 21-1/2 inch, Color: Stainless Steel
Also known as: 783927108225, 10581SS
Specifications
Volts AC: | 12 |
Wattage: | 18 |
Type: | Undercabinet Light |
Color: | Stainless |
Length: | 21.500 in |
Volts AC: | 12 |
Type: | Undercabinet Light |
Length: | 21.500 in |
Wattage: | 18 |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)