Undercabinet Light, Xenon, 3-Light, 18", 20W, 120V, White

Item #: 126106
Cat #: P7034-30WB
UPC: 785247144983
Sign In or Register to view pricing and more.
Undercabinet Light, Xenon, 3-Light, 20 Watt, 120 Volt, Length: 18 inch, Color: White

Overview

Undercabinet Light, Xenon, 3-Light, 20 Watt, 120 Volt, Length: 18 inch, Color: White
Also known as: 785247144983, P7034-30WB

Specifications

Type: Undercabinet Light
Volts AC: 120
Wattage: 20
Color: White
Length: 18 in
Standards: California Proposition 65
Type: Undercabinet Light
Wattage: 20
Length: 18 in
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)