Undercabinet Light, Xenon, 4-Light, 24", 20W, 120V, White

Item #: 121599
Cat #: P7035-30WB
UPC: 785247145041
Sign In or Register to view pricing and more.
Undercabinet Light, Xenon, 4-Light, 20 Watt, 120 Volt, Length: 24 inch, Color: White

Overview

Undercabinet Light, Xenon, 4-Light, 20 Watt, 120 Volt, Length: 24 inch, Color: White
Also known as: 785247145041, P7035-30WB

Specifications

Type: Undercabinet Light
Volts AC: 120
Wattage: 20
Length: 2 ft
Color: White
Standards: California Proposition 65
Type: Undercabinet Light
Wattage: 20
Color: White
Volts AC: 120
Length: 2 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)