Undercabinet Light, Xenon, 2-Light, 12-1/2", 18W, 12V, White

Item #: 40477
Cat #: 10580WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 2-Light, 18 Watt, 12 Volt, Length: 12-1/2 inch, Color: White

Overview

Undercabinet Light, Xenon, 2-Light, 18 Watt, 12 Volt, Length: 12-1/2 inch, Color: White
Also known as: 10580WH

Specifications

Volts AC: 12
Wattage: 18, 18.500
Type: Undercabinet Light
Color: White
Material: Steel
Length: 12.500 in
Volts AC: 12
Type: Undercabinet Light
Material: Steel
Wattage: 18, 18.500
Color: White
Length: 12.500 in

Customer Reviews

No reviews for this product
(0)