Undercabinet, Puck & Tape Lighting

499 Found
Kichler

Interconnect Cable, 21", White

Item #: 120285
CAT #: 10573WH
UPC: 783927041126
Sign In or Register to view pricing and more.
Kichler

Interconnect Cable, 14", White

Item #: 120304
CAT #: 10572WH
UPC: 783927041119
Sign In or Register to view pricing and more.
Elite Lighting

Undercabinet Light, T5, 12-1/4", 8W, 120V, White

Item #: 326155
CAT #: EU-12
UPC: 847801014627
Sign In or Register to view pricing and more.
Elite Lighting

UNDERCABINET LIGHT

Item #: 519816
CAT #: EU-12-SW-RC
UPC:
Sign In or Register to view pricing and more.
Metalux

Fluorescent Undercabinet Light, T8, 24", 17W, 120V, White ***Discontinued***

Item #: 450235
CAT #: UC24T8117
UPC: 080083594849
Sign In or Register to view pricing and more.
Elite Lighting

Undercabinet Light, T5, 21-3/4", 13W, 120V, White

Item #: 164357
CAT #: EU-21
UPC: 847801014641
Sign In or Register to view pricing and more.
Kichler

Wire Module, 7", White

Item #: 120323
CAT #: 10570WH
UPC: 783927041096
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Bulb, T5, 18W

Item #: 11857
CAT #: 9774
UPC: 785652977404
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Bulb, T3, 5W

Item #: 11880
CAT #: 9732
UPC: 785652973208
Sign In or Register to view pricing and more.
CSL

Xenon Undercabinet Light, 32", 35W, 120V, White

Item #: 122341
CAT #: NCAX-120-32-WT
UPC: 782042933859
Sign In or Register to view pricing and more.
CSL

Interlink Cable, 10", White

Item #: 243220
CAT #: QL-10WT
UPC: 782042514065
Sign In or Register to view pricing and more.
Kichler

22" Xenon Harmonization 120V Cabinet Light, 20W, White

Item #: 967634
CAT #: 4U120X22WHT
UPC:
Sign In or Register to view pricing and more.
Light Efficient Design

Suspended In-Line Bracket

Item #: 1754813
CAT #: RP-LBI-SIL-10P
UPC: 844006024536
Sign In or Register to view pricing and more.
Juno Lighting

TRAC12 XENON SGL LAMPHOLDER

Item #: 19904
CAT #: TL201-WH
UPC: 661209062109
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Bulb, T3, 5W

Item #: 202
CAT #: 9718-32
UPC: 785652971822
Sign In or Register to view pricing and more.
Kichler

Xenon Bulb, T5, 18W

Item #: 19235
CAT #: 10574CLR
UPC: 783927041942
Sign In or Register to view pricing and more.
Kichler

Interconnect Cable, 21", White

Interconnect Cable, Length: 21 inch, Color: White
Item #: 120285
CAT #: 10573WH
UPC: 783927041126
Sign In or Register to view pricing and more.
Kichler

Interconnect Cable, 14", White

Interconnect Cable, Length: 14 inch, Color: White
Item #: 120304
CAT #: 10572WH
UPC: 783927041119
Sign In or Register to view pricing and more.
Elite Lighting

Undercabinet Light, T5, 12-1/4", 8W, 120V, White

Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 12-1/4 inch, Color: White
Item #: 326155
CAT #: EU-12
UPC: 847801014627
Sign In or Register to view pricing and more.
Elite Lighting

UNDERCABINET LIGHT

ELI EU-12-SW-RC UNDERCABINET LIGHT WITH SWITCH AND GROUNDED OUTLET
Item #: 519816
CAT #: EU-12-SW-RC
UPC:
Sign In or Register to view pricing and more.
Metalux

Fluorescent Undercabinet Light, T8, 24", 17W, 120V, White ***Discontinued***

24", 1 Lamp T8, 17 Watt, 120V, Electronic Ballast, Lamp Included ***Discontinued***
Item #: 450235
CAT #: UC24T8117
UPC: 080083594849
Sign In or Register to view pricing and more.
Elite Lighting

Undercabinet Light, T5, 21-3/4", 13W, 120V, White

21" Undercabinet Light , 1 - 13Watt T5 Lamps, 120V, White
Item #: 164357
CAT #: EU-21
UPC: 847801014641
Sign In or Register to view pricing and more.
Kichler

Wire Module, 7", White

Wire Module, Length: 7 inch, Color: White
Item #: 120323
CAT #: 10570WH
UPC: 783927041096
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Bulb, T5, 18W

18W Xenon T5, 18W Wedge Base Clear Bulb (12V)
Item #: 11857
CAT #: 9774
UPC: 785652977404
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Bulb, T3, 5W

5W Xenon T3 1/4, 5W Wedge Base Clear Bulb (12v)
Item #: 11880
CAT #: 9732
UPC: 785652973208
Sign In or Register to view pricing and more.
CSL

Xenon Undercabinet Light, 32", 35W, 120V, White

32" 4 Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) - Dimensions: 32"L x 5"W x 1 1/2"H - White
Item #: 122341
CAT #: NCAX-120-32-WT
UPC: 782042933859
Sign In or Register to view pricing and more.
CSL

Interlink Cable, 10", White

10" Interlink Cable - White
Item #: 243220
CAT #: QL-10WT
UPC: 782042514065
Sign In or Register to view pricing and more.
Kichler

22" Xenon Harmonization 120V Cabinet Light, 20W, White

22" Xenon Harmonization 120V Cabinet Light, 20W, White4U Series, 22 Inch Xenon Harmonization 120 Volt Cabinet Light, 3-Lamp, 20 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable
Item #: 967634
CAT #: 4U120X22WHT
UPC:
Sign In or Register to view pricing and more.
Light Efficient Design

Suspended In-Line Bracket

Suspended In-Line Bracket, 10 Pack
Item #: 1754813
CAT #: RP-LBI-SIL-10P
UPC: 844006024536
Sign In or Register to view pricing and more.
Juno Lighting

TRAC12 XENON SGL LAMPHOLDER

T3-1/4 Single Lampholder, White
Item #: 19904
CAT #: TL201-WH
UPC: 661209062109
Sign In or Register to view pricing and more.
Generation Lighting

Xenon Bulb, T3, 5W

5W Xenon T3 Rigid Loop, Clear Bulb (12V)
Item #: 202
CAT #: 9718-32
UPC: 785652971822
Sign In or Register to view pricing and more.
Kichler

Xenon Bulb, T5, 18W

Modular 12.5V Xenon - Low Vol Replacement Bulb-18W, Dia./Width: 0.6 INBody Height: 1.3 IN
Item #: 19235
CAT #: 10574CLR
UPC: 783927041942
Sign In or Register to view pricing and more.
Page 1 of 32
499 Items found