Indoor Lighting - Traditional
10,990 Found
Generation Lighting
Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120V
Item #: 558634
CAT #: 59132LE-15
UPC: 785652076657
Sign In or Register to view pricing and more.
Maxim Lighting
Bath Vanity, 3-Light
Item #: 1634778
CAT #: 45561217
UPC: 755943455614
Sign In or Register to view pricing and more.
Progress Lighting
4 Light Glass Bath Vanity Light, Brushed Nickel
Item #: 350970
CAT #: P2011-09
UPC: 785247166381
Sign In or Register to view pricing and more.
Progress Lighting
Bath Light, 2-Light, 100W, Brushed Nickel
Item #: 369743
CAT #: P2707-09
UPC: 785247166572
Sign In or Register to view pricing and more.
Generation Lighting
2-Light Ceiling Flush Mount, 9W, A19, 120V, White
Item #: 1283143
CAT #: 5328EN3-15
UPC: 785652047381
Sign In or Register to view pricing and more.
Progress Lighting
Bath Light, 3-Light, 100W, Brushed Nickel
Item #: 363388
CAT #: P2708-09
UPC: 785247166596
Sign In or Register to view pricing and more.
Generation Lighting
1-Light Ceiling Flush Mount, LED, 9.5W, A19, 120V, White
Item #: 1210290
CAT #: 5326EN3-15
UPC: 785652047350
Sign In or Register to view pricing and more.
Generation Lighting
Wall/Bath Fixture, 3-Light, LED, 9.3W, 120V, Chrome Finish
Item #: 1375218
CAT #: 4420203EN3-05
UPC: 785652072536
Sign In or Register to view pricing and more.
Progress Lighting
Bath/Vanity Fixture, 3-Light, 100 Watt, Brushed Nickel
Item #: 413042
CAT #: P2010-09
UPC: 785247166374
Sign In or Register to view pricing and more.
Progress Lighting
2 Light Etched Glass Traditional Bath Vanity Light, Brushed Nickel
Item #: 361824
CAT #: P2009-09
UPC: 785247166367
Sign In or Register to view pricing and more.
Progress Lighting
1-Light Mini-Pendant, 100W, 120V, Brushed Nickel Finish
Item #: 126282
CAT #: P5078-09
UPC: 785247130689
Sign In or Register to view pricing and more.
Progress Lighting
3-Lt. Brushed Nickel Chandelier
Item #: 368627
CAT #: P4440-09
UPC: 785247166831
Sign In or Register to view pricing and more.
Progress Lighting
Bath/Vanity Fixture, 3-Light, 100 Watt, Brushed Nickel
Item #: 5642
CAT #: P3192-09
UPC: 785247134915
Sign In or Register to view pricing and more.
Oracle Lighting
Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120-277V
Item #: 660199
CAT #: 4-OIW-2-32-T8-MVOLT
UPC: 847801032409
Sign In or Register to view pricing and more.
Progress Lighting
Bath/Vanity Fixture, 4-Light, 100 Watt, Brushed Nickel
Item #: 9531
CAT #: P3193-09
UPC: 785247134953
Sign In or Register to view pricing and more.
Maxim Lighting
Chandelier, 5-Light, 60W, Incandescent, Satin Nickel
Item #: 820095
CAT #: 10065FTSN
UPC: 783209108387
Sign In or Register to view pricing and more.
Generation Lighting
Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120V
Drop Lens, Fluorescent Collection, Two Light Ceiling Fixture, Flush Mount, White, Finish: Acrylic Clear Textured, 2-32W.
Item #: 558634
CAT #: 59132LE-15
UPC: 785652076657
Sign In or Register to view pricing and more.
Maxim Lighting
Bath Vanity, 3-Light
Bath Vanity, 3-Light, Verify Finish Prior to Placing Order
Item #: 1634778
CAT #: 45561217
UPC: 755943455614
Sign In or Register to view pricing and more.
Progress Lighting
4 Light Glass Bath Vanity Light, Brushed Nickel
Four Light Etched Glass Traditional Bath Vanity Light, 28.25 Inch x 7.5 Inch x 6.625 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***
Item #: 350970
CAT #: P2011-09
UPC: 785247166381
Sign In or Register to view pricing and more.
Progress Lighting
Bath Light, 2-Light, 100W, Brushed Nickel
Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 12 inch, Finish: Brushed Nickel, Family: Gather
Item #: 369743
CAT #: P2707-09
UPC: 785247166572
Sign In or Register to view pricing and more.
Generation Lighting
2-Light Ceiling Flush Mount, 9W, A19, 120V, White
Two Light Ceiling Flush Mount, 9 Watt LED Included, A19, Medium Base, 120 Volt, White Finish, Smooth White Glass, Safety Listed for Damp Location
Item #: 1283143
CAT #: 5328EN3-15
UPC: 785652047381
Sign In or Register to view pricing and more.
Progress Lighting
Bath Light, 3-Light, 100W, Brushed Nickel
Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Brushed Nickel, Family: Gather
Item #: 363388
CAT #: P2708-09
UPC: 785247166596
Sign In or Register to view pricing and more.
Generation Lighting
1-Light Ceiling Flush Mount, LED, 9.5W, A19, 120V, White
One Light Ceiling Flush Mount, 9.5 Watt, A19 Lamp Included, Medium Base, 120 Volt, Painted White With White Glass Bowl, Safety Listed for Damp Location
Item #: 1210290
CAT #: 5326EN3-15
UPC: 785652047350
Sign In or Register to view pricing and more.
Generation Lighting
Wall/Bath Fixture, 3-Light, LED, 9.3W, 120V, Chrome Finish
Wall/Bath Fixture, Three Light, 9.3 Watt A19 LED Lamps Included, 120 Volt, Chrome Finish, Etched Glass White Inside, Safety Listed for Damp Location
Item #: 1375218
CAT #: 4420203EN3-05
UPC: 785652072536
Sign In or Register to view pricing and more.
Progress Lighting
Bath/Vanity Fixture, 3-Light, 100 Watt, Brushed Nickel
Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Socket, 120 Volt, Brushed Nickel Finish, Etched Glass Fluted Shade, Mounts in “Up” or “Down” Position
Item #: 413042
CAT #: P2010-09
UPC: 785247166374
Sign In or Register to view pricing and more.
Progress Lighting
2 Light Etched Glass Traditional Bath Vanity Light, Brushed Nickel
Two Light Etched Glass Traditional Bath Vanity Light, 13.25 Inch x 6.25 Inch x 6.625 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Item #: 361824
CAT #: P2009-09
UPC: 785247166367
Sign In or Register to view pricing and more.
Progress Lighting
1-Light Mini-Pendant, 100W, 120V, Brushed Nickel Finish
1-Light Mini-Pendant, 100 Watt, 120 Volt, Brushed Nickel Finish, Etched Glass Bell Shaped Shade, 53 Inch Overall Height With Stem
Item #: 126282
CAT #: P5078-09
UPC: 785247130689
Sign In or Register to view pricing and more.
Progress Lighting
3-Lt. Brushed Nickel Chandelier
PRO P4440-09 3-100W MED CHAND
Item #: 368627
CAT #: P4440-09
UPC: 785247166831
Sign In or Register to view pricing and more.
Progress Lighting
Bath/Vanity Fixture, 3-Light, 100 Watt, Brushed Nickel
Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Base, Brushed Nickel, Etched Glass Shade
Item #: 5642
CAT #: P3192-09
UPC: 785247134915
Sign In or Register to view pricing and more.
Oracle Lighting
Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120-277V
OIW Series Fluorescent Wrap Fixture, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot
Item #: 660199
CAT #: 4-OIW-2-32-T8-MVOLT
UPC: 847801032409
Category:
Wraparound Fluorescent Lighting Fixtures
Sign In or Register to view pricing and more.
Progress Lighting
Bath/Vanity Fixture, 4-Light, 100 Watt, Brushed Nickel
Bath/Vanity Fixture, 4-Light, 100 Watt, Medium Base, Brushed Nickel, Etched Glass Shade
Item #: 9531
CAT #: P3193-09
UPC: 785247134953
Sign In or Register to view pricing and more.
Maxim Lighting
Chandelier, 5-Light, 60W, Incandescent, Satin Nickel
Stefan Chandelier, Frosted Glass, 5-Light, 60 Watt, Max 300 Watt, Medium Base, Dimmable
Item #: 820095
CAT #: 10065FTSN
UPC: 783209108387
Sign In or Register to view pricing and more.