Incandescent Rubber Lampholder, Black

Item #: 27578
Cat #: 124-D
UPC: 078477117590
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lampholder, Medium Base, Single Circuit, 660W-250V, Features: Shoulder for Clamp Type Shade, (2) 6" 16AWG Black and White Leads - Free Ends Stripped 3/4", Material: Rubber, Black

Overview

Incandescent Lampholder, Medium Base, Single Circuit, 660W-250V, Features: Shoulder for Clamp Type Shade, (2) 6" 16AWG Black and White Leads - Free Ends Stripped 3/4", Material: Rubber, Black
Also known as: 078477117590, 124-D, rubber duckie, temp socket, pigtail socket, PIN SOCKET, dingleberry

Specifications

Base: Medium Screw (E26)
Wattage: 660
Color: Black
Volts AC: 250
Material: Rubber
Base: Medium Screw (E26)
Color: Black
Material: Rubber
Wattage: 660
Volts AC: 250

Customer Reviews

No reviews for this product
(0)