VERTICAL SCR ROUND BASE

Item #: 756109
Cat #: 26725-4A6
UPC: 078477110386
Sign In or Register to view pricing and more.
Documents & Guides
LEV 26725-4A6 VERTICAL SCR RO

Overview

LEV 26725-4A6 VERTICAL SCR RO
75W-600V, Vertical Screw Down With Round Base For 70W Lamps
Also known as: 078477110386, 26725-4A6

Specifications

Color: Red, White
Wattage: 75
Material: Thermoplastic
Type: Electronic
Light Technology: Fluorescent
Color: Red, White
Material: Thermoplastic
Light Technology: Fluorescent
Wattage: 75
Type: Electronic

Customer Reviews

No reviews for this product
(0)