Lamp Holders and Sockets, Fluorescent Lampholder, Slimline, White

Item #: 54753
Cat #: HBL2937
UPC: 783585809069
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Hubbell Wiring Device Kellems, Lamp Holders and Sockets, FluorescentLampholder, Slimline, White

Overview

Hubbell Wiring Device Kellems, Lamp Holders and Sockets, FluorescentLampholder, Slimline, White
These standard tombstone lampholders are fluorescent lampholders which have a frequency rating of 60 Hz and a voltage rating of 600V AC kV.
Also known as: 783585809069, HBL2937

Specifications

Material: Composite
Color: White
Light Technology: Fluorescent
Material: Composite
Light Technology: Fluorescent
Color: White

Customer Reviews

No reviews for this product
(0)