Fluorescent Lampholder, Medium Base

Item #: 25754
Cat #: 13653-WP
UPC: 078477139684
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lampholder, Medium Base, Non-Shunted, T8-T12 Bi-Pin, 660W-600V, Snap-In/Slide-On, Lamp-Lock, Low Profile, Quickwire 18AWG Solid, Panel Locator Post, Color: White

Overview

Fluorescent Lampholder, Medium Base, Non-Shunted, T8-T12 Bi-Pin, 660W-600V, Snap-In/Slide-On, Lamp-Lock, Low Profile, Quickwire 18AWG Solid, Panel Locator Post, Color: White
Medium Base, T8-T12 Bi-Pin, Linear Fluorescent Lampholder, White
Also known as: 078477139684, 13653-WP, 13653-owp, Tumbstone, sockets

Specifications

Color: White
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: White
Base: Medium Bi-Pin (G13)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)