Fluorescent Lampholder, Medium Base, Turn Type w/ Lock, White
Item #:
27255
Cat #:
23661-OSL
UPC:
078477276402
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent lampholder, T8/T12 (G13 base) shunted, medium bi-pin, turn type with lamp lock, medium height, (23MM) lamp center 660W-600V. UL AND CSA, slide-on mounting. COF white. PKD 1/polybag, 5/master carton.
Overview
Fluorescent lampholder, T8/T12 (G13 base) shunted, medium bi-pin, turn type with lamp lock, medium height, (23MM) lamp center 660W-600V. UL AND CSA, slide-on mounting. COF white. PKD 1/polybag, 5/master carton.
Fluorescent lampholder, T8/T12 (G13 base) shunted, medium bi-pin, turn type with lamp lock, medium height, (23MM) lamp center 660W-600V. UL AND CSA, slide-on mounting. COF white. PKD 1/polybag, 5/master carton.
Also known as: 078477276402, 23661-OSL
Specifications
Type: | Shunted |
Color: | White |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Type: | Shunted |
Light Technology: | Fluorescent |
Color: | White |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)