Screw Mount / Snap-In Fluorescent Lampholders
35 Found
Leviton
Fluorescent Lampholder, Miniature Base
Item #: 21297
CAT #: 13654-SWP
UPC: 078477164846
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Miniature Base, Snap-In, White, T5 Bi-Pin
Item #: 21319
CAT #: 13654-SNP
UPC: 078477164853
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Medium Base, Snap-In, White, T8/T12 G13
Item #: 436982
CAT #: 13661-SNP
UPC: 078477349700
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Small Base, Snap-In w/ Post Mounted
Item #: 279572
CAT #: 13662-SWP
UPC: 078477323144
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Miniature Base, White
Item #: 298908
CAT #: 13654-TNP
UPC: 078477164891
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Miniature Base, Snap-In, White, T5 Bi-Pin
Item #: 277044
CAT #: 23654-TWP
UPC: 078477165331
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Med Base, Snap-In w/ Post Mounted
Item #: 27290
CAT #: 13661-SWP
UPC: 078477349649
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Med Base, Snap-In w/ Post Mounted
Item #: 257348
CAT #: 13660-SWP
UPC: 078477349601
Sign In or Register to view pricing and more.
Satco
T5 Socket Lampholder Short G5
Item #: 371451
CAT #: 80-1944
UPC: 045923819445
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Linear
Item #: 20734
CAT #: 13654-TWP
UPC: 078477164884
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Miniature Base, Snap-In, White, T5 Bi-Pin
Item #: 277043
CAT #: 23654-SNP
UPC: 078477165324
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Mini Base, Snap-In w/ Post Mounted
Item #: 364627
CAT #: 23662-SWP
UPC: 078477323847
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, T8, 660W, 600V
Item #: 471450
CAT #: 23662-SNP
UPC: 078477323861
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Miniature Base, Snap-In, White, T5 Bi-Pin
Item #: 241031
CAT #: 23654-SWP
UPC: 078477165317
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Small Base, Snap-In w/o Post Mounted
Item #: 279571
CAT #: 13662-SNP
UPC: 078477323168
Sign In or Register to view pricing and more.
Satco
26W/32W G24Q-3 GX24Q3 4 PIN
Item #: 252510
CAT #: 90-1551
UPC: 045923915512
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Miniature Base
Fluorescent Lampholder, Miniature Base, T5 Bi-Pin, Snap-In/Slide-On, Lamp-Lock, Low Profile, Quickwire 18AWG Solid/Str Tinned, Panel Locator Post, Color: White.
Item #: 21297
CAT #: 13654-SWP
UPC: 078477164846
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Miniature Base, Snap-In, White, T5 Bi-Pin
Miniature Base, T5 Bi-pin, Standard Fluorescent Lampholder, Low Profile, Snap-inor Slide-on, Lamp-lock, , Quickwire 18awg Solid Or Str Tinned - White
Item #: 21319
CAT #: 13654-SNP
UPC: 078477164853
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Medium Base, Snap-In, White, T8/T12 G13
Fluorescent lampholder, T8/T12 (G13 BASE) medium bi-pin,non-shunted, turn type with lamp lock, medium height, (23MM), lamp center 660W-600V. UL AND CSA, snap-in with no post mounted, bottom load. COF white. Packaged 1/polybag, 5/master carton.
Item #: 436982
CAT #: 13661-SNP
UPC: 078477349700
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Small Base, Snap-In w/ Post Mounted
Fluorescent Lampholder, Dedicated T8, 17mm Lamp Center, Small Bi-Pin, Non-Shunted, Turn Type with Lamp Lock, 660W-600V. UL and CSA. Snap-In with Post Mounted. Bottom load. COF White. Packaged 1/Polybag, 5/Master Carton.
Item #: 279572
CAT #: 13662-SWP
UPC: 078477323144
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Miniature Base, White
Fluorescent Lampholder, Miniature Base, T5 Bi-Pin, Snap-In/Slide-On, Lamp-Lock, Tall Profile, Quickwire 18AWG Solid/Str Tinned, White
Item #: 298908
CAT #: 13654-TNP
UPC: 078477164891
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Miniature Base, Snap-In, White, T5 Bi-Pin
Fluorescent Lampholder, Miniature Base, Snap-In, White, T5 Bi-Pin, Lamp-Lock, w/ Panel Locator Post for T-5 Lamps, Rating: 120 Watt, 600 Volt
Item #: 277044
CAT #: 23654-TWP
UPC: 078477165331
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Med Base, Snap-In w/ Post Mounted
Fluorescent lampholder, T8/T12 (G13 base) medium bi-pin, non-shunted, turn type with lamp lock, medium height, (23mm) lamp center 660W-600V. UL and CSA. Snap in with post mounteed. Bottom load. COF white. Packaged 1/polybag, 5/master carton. lamp Holder
Item #: 27290
CAT #: 13661-SWP
UPC: 078477349649
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Med Base, Snap-In w/ Post Mounted
Fluorescent lampholder, T8/12 (G13 base), medium bi-pin, non-shunted, turn type with lamp lock, tall height, (30MM) lamp center 660W-600V. UL and CSA, snap-in with post mounted, bottom load. PKD 1/Polybag, 5/Master carton
Item #: 257348
CAT #: 13660-SWP
UPC: 078477349601
Sign In or Register to view pricing and more.
Satco
T5 Socket Lampholder Short G5
T5 Lampholder; Slide-On; Rotary Locking; Rapid Start Applications; 1-1/8" Height; 7/8" Width; 5/8" Diameter; 120W; 600V
Item #: 371451
CAT #: 80-1944
UPC: 045923819445
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Linear
Fluorescent Lampholder, Miniature Base, T5 Bi-Pin,120W-600V, Snap-In/Slide-On, Lamp-Lock, Tall Profile, Quickwire 18AWG Solid/Str Tinned, Panel Locator Post, White
Item #: 20734
CAT #: 13654-TWP
UPC: 078477164884
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Miniature Base, Snap-In, White, T5 Bi-Pin
Miniature Base, T5 Bi-pin, Standard Fluorescent Lampholder, Low Profile, Snap-inor Slide-on, Lamp-lock, Internal Shunt, Quickwire 18awg Solid Or Str Tinned - White
Item #: 277043
CAT #: 23654-SNP
UPC: 078477165324
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Mini Base, Snap-In w/ Post Mounted
Fluorescent Lampholder, Dedicated T8, 17MM Lamp Center, Small Bi-Pin, Shunted, Turn Type With Lamp Lock, 660W-600V. UL and CSA, Snap-In With Post Mounted, Bottom Load, White
Item #: 364627
CAT #: 23662-SWP
UPC: 078477323847
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, T8, 660W, 600V
Fluorescent lampholder, dedicated T8, 16MM lamp center, small bi-pin, shunted, turn type with lamp lock, 660W-600V. UL and CSA, snap-in with no post mounted, bottom load. COF white. Packaged 1/polybag, 5/master carton.
Item #: 471450
CAT #: 23662-SNP
UPC: 078477323861
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Miniature Base, Snap-In, White, T5 Bi-Pin
Fluorescent Lampholder, Miniature Base, T5 Bi-Pin, Low Profile, Snap-inor Slide-on, Lamp-lock, Internal Shunt, Quickwire 18awg Solid Or Str Tinned - White With Panel Locator Post.
Item #: 241031
CAT #: 23654-SWP
UPC: 078477165317
Sign In or Register to view pricing and more.
Leviton
Fluorescent Lampholder, Small Base, Snap-In w/o Post Mounted
Fluorescent Lampholder, Dedicated T8, 16mm Lamp Center, Small Bi-Pin, Non-Shunted, Turn Type with Lamp Lock, 660W-600V. UL and CSA. Snap-In with No Post Mounted, Bottom Load, COF White, Packaged 1/Polybag, 5/Master Carton.
Item #: 279571
CAT #: 13662-SNP
UPC: 078477323168
Sign In or Register to view pricing and more.
Satco
26W/32W G24Q-3 GX24Q3 4 PIN
26-32W Bottom Screw Down Socket; Vertical Mount; G24Q-3 And GX24Q-3 Base For: CF26DD/E And CF26DT/E Vertical Mount; 75W; 600V
Item #: 252510
CAT #: 90-1551
UPC: 045923915512
Sign In or Register to view pricing and more.