660W Keyless Porcelain Socket With Double Snap-In Clip

Item #: 627617
Cat #: 80-1680
UPC: 045923816802
Sign In or Register to view pricing and more.
Documents & Guides
Keyless Porcelain Socket With Double Snap-In Clip; Glazed; 660W; 250V

Overview

Keyless Porcelain Socket With Double Snap-In Clip; Glazed; 660W; 250V
Also known as: 045923816802, 80-1680

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250

Customer Reviews

No reviews for this product
(0)