LEV 80054-5CL MINIATURE QUARTZ LMPH

Item #: 997456
Cat #: 80054-5CL
UPC: 078477476925
Sign In or Register to view pricing and more.
Documents & Guides
LEV 80054-5CL MINIATURE QUART

Overview

LEV 80054-5CL MINIATURE QUART
Miniature Quartz Bi-pin Holder With Bracket, 750W Max. 250V Max. 12A Max, Ansi Designation G4, Gz4, Gx5.3, G6.35, Gy6.35. Unglazed With-body Stamped C Ur Us, Double-wipe Nickel Alloy Contacts, Two White Leads #18
Also known as: 078477476925, 80054-5CL

Specifications

Type: Bracket
Amps: 12
Light Technology: HID, Incandescent
Type: Bracket
Light Technology: HID, Incandescent
Amps: 12

Customer Reviews

No reviews for this product
(0)