Incandescent Lampholder, Phenolic, Medium Base, Left-Hand Screw Shell

Item #: 580167
Cat #: 157-X
UPC: 078477142004
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lampholder, Phenolic Pan, Medium Base, 660W-250V, Keyless, Left-Hand Screw Shell, Two 6 Inch Leads White and Red, 14 AWG, AWM/TEW, 105C, 600V, Free Ends Stripped 3/4 Inch.

Overview

Incandescent Lampholder, Phenolic Pan, Medium Base, 660W-250V, Keyless, Left-Hand Screw Shell, Two 6 Inch Leads White and Red, 14 AWG, AWM/TEW, 105C, 600V, Free Ends Stripped 3/4 Inch.
Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.
Also known as: 078477142004, 157-X

Specifications

Type: Lamp Holder
Material: Phenolic
Light Technology: HID, Incandescent
Type: Lamp Holder
Light Technology: HID, Incandescent
Material: Phenolic

Customer Reviews

No reviews for this product
(0)