3 Terminal 2 CIRCUIT Keyless

Item #: 327005
Cat #: 80-1759
UPC: 045923817595
Sign In or Register to view pricing and more.
Documents & Guides
3-Way Turn Knob; Phenolic; Full Uno Thread; 1/8 IP Cap With Metal Bushing; 2-7/8" Height; 1-5/16" Diameter; 250W; 250V

Overview

3-Way Turn Knob; Phenolic; Full Uno Thread; 1/8 IP Cap With Metal Bushing; 2-7/8" Height; 1-5/16" Diameter; 250W; 250V
Also known as: 045923817595, 80-1759

Specifications

Material: Phenolic
Wattage: 660
Color: Black
Volts AC: 250
Material: Phenolic
Color: Black
Wattage: 660
Volts AC: 250

Customer Reviews

No reviews for this product
(0)