Wired Lighting Control Photo Sensors

5 Found
Wattstopper

Low Voltage Photocell, 24 VDC, 1 VA, 1-15 Footcandle Range

Item #: 388966
CAT #: EM24-D2
UPC: 754182926848
Sign In or Register to view pricing and more.
Hubbell - Lighting

PHOTOCONTROL 120V 1200W INC BUTTON

Item #: 82840
CAT #: PBT-1
UPC:
Sign In or Register to view pricing and more.
Intermatic

IMT LS1 REP OUTDOOR LT SENSOR

Item #: 326539
CAT #: LS1
UPC: 614573058506
Sign In or Register to view pricing and more.
Lithonia Lighting

Dark To Light Photocontrol

Item #: 1144365
CAT #: DP1241.51704J50
UPC: 784231171653
Sign In or Register to view pricing and more.
Intermatic

IMT LS2 DARK SENSOR

Item #: 678678
CAT #: LS2
UPC: 614573058599
Sign In or Register to view pricing and more.
Wattstopper

Low Voltage Photocell, 24 VDC, 1 VA, 1-15 Footcandle Range

Low Voltage Photocell, 24 Volt DC, 1 VA, 1-15 Footcandle Range, 1/2 Inch Thread Fitting, Compatible With All Wattstopper Lighting Control Panels and Power Packs
Item #: 388966
CAT #: EM24-D2
UPC: 754182926848
Sign In or Register to view pricing and more.
Hubbell - Lighting

PHOTOCONTROL 120V 1200W INC BUTTON

Photo control, 120V, Button type.
Item #: 82840
CAT #: PBT-1
UPC:
Sign In or Register to view pricing and more.
Intermatic

IMT LS1 REP OUTDOOR LT SENSOR

IMT LS1 REP OUTDOOR LT SENSOR
Item #: 326539
CAT #: LS1
UPC: 614573058506
Sign In or Register to view pricing and more.
Lithonia Lighting

Dark To Light Photocontrol

Dark To Light, Electronic Locking Type Photocontrol, 105-305V, Fail-On (Non-UL)
Item #: 1144365
CAT #: DP1241.51704J50
UPC: 784231171653
Sign In or Register to view pricing and more.
Intermatic

IMT LS2 DARK SENSOR

IMT LS2 DARK SENSOR
Item #: 678678
CAT #: LS2
UPC: 614573058599
Sign In or Register to view pricing and more.
Page 1 of 1
5 Items found