LED Tape Light Power Supply, 40 Watt, 120V Input, 24V Output

Item #: 1413046
Cat #: 6TD24V40BKT
UPC: 783927554282
Sign In or Register to view pricing and more.
Documents & Guides
LED Tape Light Power Supply, 40 Watt, 120 Volt Input, 24 Volt Output, Dimmable, Textured Black

Overview

LED Tape Light Power Supply, 40 Watt, 120 Volt Input, 24 Volt Output, Dimmable, Textured Black
Also known as: 783927554282, 6TD24V40BKT

Specifications

Volts DC: 24
Volts AC: 120
Wattage: 40
Color: Black
Light Technology: LED
Volts DC: 24
Wattage: 40
Light Technology: LED
Volts AC: 120
Color: Black

Customer Reviews

No reviews for this product
(0)