Wall Switch Sensor

Item #: 1174478
Cat #: RPODBZ-DX-WH
UPC: 190887206227
Sign In or Register to view pricing and more.
Documents & Guides
NLight Battery Powered Wall Switch Occupancy Sensor, On/Off & Raise/Lower Control, Color: White

Overview

NLight Battery Powered Wall Switch Occupancy Sensor, On/Off & Raise/Lower Control, Color: White
The nLight® AIR rPODB is a wireless, battery-powered wall switch including toggle and/or raise lower features with optional multi-pole control. It provides a user with local control of a lighting zone. A true wire-free switch, these single gang decorator style devices have soft-click buttons and a green LED indicator for each button. The rPODB wall switches communicate with other nLight AIR devices via radio frequency (RF). A basic battery-powered wall switch can work with any nLight AIR enabled fixture to provide toggle switch operation. Wall switches with the DX option have the added ability to adjust the level of any nLight AIR controlled dimmable light fixture.
Also known as: 190887206227, RPODBZ-DX-WH

Specifications

Color: White
Light Technology: LED
Dimmable: Yes
Color: White
Dimmable: Yes
Light Technology: LED

Customer Reviews

No reviews for this product
(0)