High Power Dimming Modules

10 Found
Lutron

LUT LMJ-5T-DV-B POWPAK 0-10V 434 RE

Item #: 1002828
CAT #: LMJ-5T-DV-B
UPC: 784276079730
Sign In or Register to view pricing and more.
Lutron

LUT LMJ-16R-DV-B 434MHZ 16A RELAY

Item #: 823675
CAT #: LMJ-16R-DV-B
UPC: 784276070010
Sign In or Register to view pricing and more.
Lutron

Claro Acc 3-way Switch

Item #: 664950
CAT #: CA-3PS-IV
UPC: 784276016230
Sign In or Register to view pricing and more.
Lutron

Power Module, Phase Adaptive, GRAFIK Eye, 16A, 120VAC, White, 1P

Item #: 87638
CAT #: PHPM-PA-120-WH
UPC: 027557533881
Sign In or Register to view pricing and more.
Lutron

Power Module, Switching, GRAFIK Eye, 16A, 120/277VAC, White

Item #: 76843
CAT #: PHPM-SW-DV-WH
UPC: 027557533911
Sign In or Register to view pricing and more.
Sensor Switch

Wall Switch Sensor

Item #: 1174478
CAT #: RPODBZ-DX-WH
UPC: 190887206227
Sign In or Register to view pricing and more.
Lutron

Dimming Module, 25 Watt, 16 Amp, 120 Volt AC

Item #: 540344
CAT #: LP-RPM-4U-120
UPC:
Sign In or Register to view pricing and more.
Lutron

Relay Module, Soft Switch, PowPak

Item #: 322696
CAT #: RMJ-16RCCO1-DV-B
UPC:
Sign In or Register to view pricing and more.
Lutron

Remote Power Module

Item #: 308185
CAT #: HW-RPM-4A-120
UPC: 027557236249
Sign In or Register to view pricing and more.
Leviton

Vizia Dimmer Remote

Item #: 459508
CAT #: VZ00R-1LX
UPC:
Sign In or Register to view pricing and more.
Lutron

LUT LMJ-5T-DV-B POWPAK 0-10V 434 RE

LUTRON LMJ-5T-DV-B
Item #: 1002828
CAT #: LMJ-5T-DV-B
UPC: 784276079730
Sign In or Register to view pricing and more.
Lutron

LUT LMJ-16R-DV-B 434MHZ 16A RELAY

LUT LMJ-16R-DV-B 434MHZ 16A R
Item #: 823675
CAT #: LMJ-16R-DV-B
UPC: 784276070010
Sign In or Register to view pricing and more.
Lutron

Claro Acc 3-way Switch

Claro General Purpose Switching Of All Light Sources And Motor Loads, 3-way In Ivory
Item #: 664950
CAT #: CA-3PS-IV
UPC: 784276016230
Sign In or Register to view pricing and more.
Lutron

Power Module, Phase Adaptive, GRAFIK Eye, 16A, 120VAC, White, 1P

GRAFIK Eye Power Module, 10W Minimum Load, 120V AC, 16A, 1 Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Phase Adaptive, Architectural Style, Color: White.
Item #: 87638
CAT #: PHPM-PA-120-WH
UPC: 027557533881
Sign In or Register to view pricing and more.
Lutron

Power Module, Switching, GRAFIK Eye, 16A, 120/277VAC, White

Power Module, Lutron, Grafik Eye Qs, Ecosystem, Switching, 120/277 Vac, 16amp, 160 Mm Length, 61 Mm Width, 129.5 Mm Height, Architectural Style, 1 Pole, White
Item #: 76843
CAT #: PHPM-SW-DV-WH
UPC: 027557533911
Sign In or Register to view pricing and more.
Sensor Switch

Wall Switch Sensor

NLight Battery Powered Wall Switch Occupancy Sensor, On/Off & Raise/Lower Control, Color: White
Item #: 1174478
CAT #: RPODBZ-DX-WH
UPC: 190887206227
Sign In or Register to view pricing and more.
Lutron

Dimming Module, 25 Watt, 16 Amp, 120 Volt AC

Dimming Module, 25 Watt, 16 Amp, 120 Volt AC
Item #: 540344
CAT #: LP-RPM-4U-120
UPC:
Sign In or Register to view pricing and more.
Lutron

Relay Module, Soft Switch, PowPak

PowerPak Softswitch Relay Module, 120/277V, 16A, 434MHz, Incandescent, Fluorescent, Electronic/Magnetic, Occupancy Status, Contact Closure Output.
Item #: 322696
CAT #: RMJ-16RCCO1-DV-B
UPC:
Sign In or Register to view pricing and more.
Lutron

Remote Power Module

LUTRON HW RPM 4A 120 Remote Power Module, Adaptive Dimming Module
Item #: 308185
CAT #: HW-RPM-4A-120
UPC: 027557236249
Sign In or Register to view pricing and more.
Leviton

Vizia Dimmer Remote

Vizia Dimmer RemoteVizia Matching Dimmer/fan Speed Remote, Lighted. White Face Assembled On Device, Ivory And Almond Faces Included. Can Be Used With All Vizia 120vac Dimmers And Fan Speed Control.
Item #: 459508
CAT #: VZ00R-1LX
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
10 Items found