RadioRA 2 Wall Mount Keypad, Black

Item #: 1398227
Cat #: RRD-W5BRL-BL
UPC: 027557989022
Sign In or Register to view pricing and more.
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, Black

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, Black
RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower in black
Also known as: 027557989022, RRD-W5BRL-BL

Specifications

Type: Keypad, 5 Button
Volts AC: 120
Color: Black
Mounting: Knuckle
Wattage: 0.600
Type: Keypad, 5 Button
Color: Black
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)