RadioRA 2 Wall Mount Keypad, Goldstone

Item #: 789422
Cat #: RRD-W5BRL-GS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, Color: Goldstone.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, Color: Goldstone.
RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower in goldstone
Also known as: RRD-W5BRL-GS

Specifications

Type: Keypad, 5 Button
Volts AC: 120
Color: Goldstone
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 5 Button
Color: Goldstone
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)