RadioRA 2 Dimmer, 600W, Black

Item #: 844141
Cat #: RRD-6CL-BL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Black

Overview

RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Black
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in black
Also known as: RRD-6CL-BL

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Black
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Black

Customer Reviews

No reviews for this product
(0)