Two-Wire Lighting and Motor Load Switch, Snow
Item #:
890974
Cat #:
RRD-8S-DV-SW
UPC:
027557869225
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Snow.
Overview
RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Snow.
RadioRA 2 two-wire electronic lighting and motor load switch, functions much like standard dimmers and switches, but can be controlled as part of a lighting control system, 1/10 HP in snow
Also known as: 027557869225, RRD-8S-DV-SW
Specifications
Type: | Switch |
Color: | Snow |
Mounting: | Surface |
Amps: | 3 |
Family / Style: | RadioRA 2 |
Type: | Switch |
Mounting: | Surface |
Family / Style: | RadioRA 2 |
Color: | Snow |
Amps: | 3 |
Customer Reviews
No reviews for this product
(0)