UPB Accessories
3 Found
Lithonia Lighting
Lith Sypmb-6db1 Synergy Lighting Co
Item #: 454003
CAT #: SYPMB6DB1
UPC: 784231153734
Sign In or Register to view pricing and more.
Touch-Plate
Power Supply, 120VAC, 28VDC, 28mA
Item #: 10884
CAT #: TPS-0120
UPC: 00959328370
Sign In or Register to view pricing and more.
Leviton
UPB Dimmer, 600W, White
Item #: 757825
CAT #: 35A00-1
UPC:
Sign In or Register to view pricing and more.
Touch-Plate
Power Supply, 120VAC, 28VDC, 28mA
Power Supply, 120VAC, 28VDC, 28mA, Operates relays from every Touch-Plate System from 1946 to early 1980's. Direct replacement for models TVR-1 and 78K1/17C
Item #: 10884
CAT #: TPS-0120
UPC: 00959328370
Category:
UPB Accessories
Sign In or Register to view pricing and more.
Leviton
UPB Dimmer, 600W, White
Incandescent/Halogen UPB Dimmer, 600 Watt, Color: White
Item #: 757825
CAT #: 35A00-1
UPC:
Category:
UPB Accessories
Sign In or Register to view pricing and more.